Beli hioki rm3548 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Resistance Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.999.900

    Hioki Resistance Meter
    Deskripsi:
    Hioki RM3544 menawarkan kemampuan untuk membandingkan nilai terukur dengan ambang batas atas dan bawah yang ditentukan pengguna, dan kemudian menampilkan dan mengeluarkan keputusan komparatif.Selain memberi tahu pengguna tentang hasil menggunakan LED on-board dan nada audio, keputusan juga dapat dikeluarkan melalui terminal input/output eksternal ke kontrol relai dan sistem PLC, menjadikan instrumen ini ideal untuk jalur produksi dan inspeksi.
  2. Hioki Insulation Resistance Tester
    Mulai

    Rp5.999.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Minimum Display: 0.01MΩ
    • Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
    • Voltage (V): 600 (AC)
  3. Hioki Insulation Resistance Tester
    Mulai

    Rp7.599.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  4. Sanwa Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp4.499.900

    Sanwa Insulation Testers (Pengukur Isolasi)
    atribut:
    • ACV Tolerance: Within ±5% of the max. scale value (50 to 60Hz sine wave)
    • ACV Voltage (V): 600
    • Battery: 6LF22/6LR61 (9V alkaline battery) x1
    • DCV Tolerance: Within ±5% of the max. scale value
    • DCV Voltage (V): 60
    • Rated Current (mA) : 1.0 to 1.2
    • Safety Standard: IEC61010 CAT.III 600V
    • Scale (MΩ): 0.05 to 0.1 to 5 0 to 100
    • Scale Tolerance (MΩ): ± 5% of reading (1st effective measurement range = written in thick print above) , ±10% of reading (2nd effective measurement range = written in small type above)
    • Size (mm): 144x99x43
  5. Hioki Insulation Tester (Pengukur Isolasi)
    46%
    Mulai

    Rp6.999.900

    Hioki Insulation Tester (Pengukur Isolasi)
    atribut:
    • Rated Measuring Voltage (V/MΩ): 50/100, 125/250, 250/500, 500/2000, 1000/4000
    • Minimum Display (MΩ): 0.05
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  6. Hioki Earth Tester
    Mulai

    Rp6.599.900

    Hioki Earth Tester
    atribut:
    • Dustproof and Waterproof: IP65/IP67 (EN60529)
  7. FLUKE Multimeter Isolasi (Megger Multimeter)
    Mulai

    Rp34.999.900

    FLUKE Multimeter Isolasi (Megger Multimeter)
    Deskripsi:
    The Fluke 1587 FC and 1577 Insulation Multimeters combine adigital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximumversatility for both troubleshooting and preventative maintenance.The Fluke 1587 FC Insulation Multimeter adds four powerful newdiagnostic functions through the Fluke Connect® Measurementsapp:• PI/DAR timed ratio tests with TrendIt™ graphs identifies moistureand contaminated insulation problems faster• Memory storage through Fluke Connect eliminates writing downresults, reduces errors and saves data for historical tracking overtime• Temperature Compensation through app for establishing accurate baselines and relevant historical comparisons• Historical tracking and trending of assets identifies degradationover time, allows real-time decisions to be made in the fieldwith Fluke Connect® Assets (sold separately)
    atribut:
    • Operating Temperature (°C): -20 - 55
    • Vibration: Random, 2 g, 5-500 Hz per MIL-PRF-28800F
    • Radio frequency communication (GHz): 2.4
    • Radio frequency certification: FCC: T68-FBLE, IC: 6627A-FBLE
    • Maximum Voltage (V) : 1000
    • Storage Temperature (°C): -40 - 60
  8. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  9. ELORA Hex Key Ball Point Extra Long Arm Set (Kunci L)
    Mulai

    Rp849.900

    ELORA Hex Key Ball Point Extra Long Arm Set (Kunci L)
    atribut:
    • Material: Chrome-Vanadium 59CrMoV4 / 1.2242
  10. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  11. ELORA Hex Key Long Arm Set (Kunci L)
    Mulai

    Rp549.900

    ELORA Hex Key Long Arm Set (Kunci L)
    atribut:
    • Size (inch): 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8
    • Material: Chrome-Vanadium 59CrMoV4 / 1.2242
  12. HOZAN Tool Set (Set Perkakas)
    46%
    Mulai

    Rp1.799.900

    HOZAN Tool Set (Set Perkakas)
    Deskripsi:
    -A compact that also becomes the palm size by folding.
  13. Hioki Insulation Tester
    Mulai

    Rp6.899.900

    Hioki Insulation Tester
    Deskripsi:
    5-Range, 50 to 1000V Digital Insulation Tester with Continuity Check Hioki insulation testers or megohmmeters have all-in-one design features including sturdy case and cable storage compartment.The Hioki IR4056 is a 5-range, 50V to 1000V digital insulation resistance tester with easy-to-use functions and features to shorten the uptime associated with field insulation testing.
  14. Sanwa Instrument Digital Insulation Resistance Tester
    Mulai

    Rp8.299.900

    Sanwa Instrument Digital Insulation Resistance Tester
    Deskripsi:
    -Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
  15. Megger Digital Megaohmmeter
    Mulai

    Rp23.999.900

    Megger Digital Megaohmmeter
    Deskripsi:
    Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
  16. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp20.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
  17. Sanwa Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp5.599.900

    Sanwa Insulation Tester (Pengukur Isolasi)
    atribut:
    • AC Voltage (V): 600
    • DC Voltage (V): 60
    • Depth (mm): 43
    • Width (mm): 99
Daftar Harga hioki rm3548 Terbaru November 2026
Hioki Resistance MeterRp17.999.900
Hioki Insulation Resistance TesterRp5.999.900
Hioki Insulation Resistance TesterRp7.599.900
Sanwa Insulation Testers (Pengukur Isolasi)Rp4.499.900
Hioki Insulation Tester (Pengukur Isolasi)Rp6.999.900
Hioki Earth TesterRp6.599.900
FLUKE Multimeter Isolasi (Megger Multimeter)Rp34.999.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp7.799.900
Hioki Tester Resistansi Insulasi Analog (Megger Analog)Rp11.999.900
ELORA Hex Key Ball Point Extra Long Arm Set (Kunci L)Rp849.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)